Set of Two 26" Slate Gray and Brown Faux Leather and Steel Counter Height Bar Chairs
- Mfr # 555683
- Zoro # G422369935
product price:Â
$
732.99
/ea
Free Shipping & Returns
Key Features
Application Type
Commercial
Height
39.8 in
Assembly Required
Full Assembly Needed
Width
20.7 in
Depth
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555683
- Zoro #
- G422369935
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 39.8 in
- Width
- 20.7 in
- Depth
- 21.7 in
Details
- Application Type
- Commercial
- Seat Color
- Slate Gray/Brown
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
Description
Comfort and design come together nicely in this set of two 26-inch slate gray and brown faux leather and steel counter height bar chairs. The brown coloration of the high quality steel base marries nicely with the slate gray faux leather seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 39.8-inch H x 20.7-inch W x 21.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.