Kenna Mid-Century Modern Dining Set, 5-Piece
- Mfr # 269-13411-10901-ZORO
- Zoro # G923547184
product price:Â
$
920.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood(Frame), MDF(Under the seat and tabletop), Synthetic Rattan(Backrest)
Style
Modern
Width
35.4 in
For Use With
Dining Room
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-13411-10901-ZORO
- Zoro #
- G923547184
- UPC #
- 193271432226
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood(Frame), MDF(Under the seat and tabletop), Synthetic Rattan(Backrest)
- Style
- Modern
- For Use With
- Dining Room
- Assembled/Unassembled
- Unassembled
- Tabletop Color
- Brown, Walnut Brown
Dimensions
- Width
- 35.4 in
- Size
- 5-Piece
- Height
- 29.9 in
- Length
- 35.4 in
Description
Indulge in the bold yet welcoming poise of the lovely Kenna dining set. Made in Malaysia, this set includes one table and four chairs crafted from sturdy wood. Each chair features a woven synthetic rattan backrest and bent seat for a lovely combination of style and comfort. The Kenna requires assembly and features a round tabletop supported by flowing legs for a cool, sculptural effect from every angle. Defined by refined artistry, the Kenna dining set is a delightful arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.