Kristy Dining Set, 5-Piece
- Mfr # 269-13411-11644-ZORO
- Zoro # G923547566
product price:Â
$
950.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood(Frame), MDF(Under the seat and tabletop), Synthetic Rattan(Backrest)
Width
47.2 in
Tabletop Color
Brown, Walnut Brown
Length
29.5 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 269-13411-11644-ZORO
- Zoro #
- G923547566
- UPC #
- 193271432233
- Country of Origin
- Malaysia
Dimensions
- Width
- 47.2 in
- Length
- 29.5 in
- Size
- 5-Piece
- Height
- 29.9 in
Details
- Tabletop Material
- Solid Rubberwood(Frame), MDF(Under the seat and tabletop), Synthetic Rattan(Backrest)
- Tabletop Color
- Brown, Walnut Brown
- Style
- Modern
- For Use With
- Dining Room
- Assembled/Unassembled
- Unassembled
Description
Delight in charming mid-century character for every meal with the lovely Kristy dining set. Made in Malaysia, this set includes one table and four chairs crafted from sturdy wood. Each chair features a woven synthetic rattan backrest and bent seat for a lovely combination of style and comfort. The Kristy requires assembly and features a rectangular tabletop supported by slim, angled legs for a sleek minimalist profile from every angle. Emblematic of refined charisma, the Kristy dining set is a beautiful arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.