Shop BAXTON STUDIO
See all product information
Create Account
Hudson 5-Piece Dining Set, Natural and White
- Mfr # 261-14269-13280-ZORO
- Zoro # G723546622
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, MDF with Veneer(Table Top)
Length
29.9 in
Style
Japandi
Height
29.5 in
Size
5-Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-14269-13280-ZORO
- Zoro #
- G723546622
- UPC #
- 193271465538
- Country of Origin
- Malaysia
- Tabletop Material
- Solid Rubberwood, Boucle Fabric "100% Polyester", Foam, MDF with Veneer(Table Top)
- Style
- Japandi
- For Use With
- Dining Room
- Tabletop Color
- White, Natural Brown
- Assembled/Unassembled
- Unassembled
Dimensions
- Length
- 29.9 in
- Height
- 29.5 in
- Size
- 5-Piece
- Width
- 47.2 in
Description
An atmosphere of chic refinement permeates every occasion with the lovely Hudson dining set. Made in Malaysia, this Japandi set includes four chairs and one table crafted from sturdy wood. Each chair features plush boucle fabric upholstered cushions for superb comfort accentuated by the flowing geometry of the frame. The Hudson requires assembly and features a broad rectangular tabletop to comfortably accommodate each member of the table. A simple yet exuberant arrangement, the Hudson dining set elevates any scene.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.