
Kyle Modern Bohemian Natural Brown Woven Rattan Dining Arm Chair with Cushion
Mfr # 212-12804-ZORO
Zoro # G907480872
product price:Â $275.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Material
Fabric "70% Cotton, 30% Polyester",Natural Rattan ,Water Hyacinth,Polyurethane Foam
Color
White/Natural Brown
Width (In.)
24.6
Height (In.)
33.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
212-12804-ZORO
Zoro #
G907480872
UPC #
193271294459
Country of Origin
Indonesia
Dimensions
Width (In.)
24.6
Height (In.)
33.5
Details
Material
Fabric "70% Cotton, 30% Polyester",Natural Rattan ,Water Hyacinth,Polyurethane Foam
Color
White/Natural Brown
Description
Bestow an air of ease to your space with the calm, soothing tones of the Kyle dining chair Made in Indonesia, this chair is comprised of natural rattan semi pole frame embellished with handcrafted seagrass weave Its seat features a removeable fabric upholstered cushion for outstanding comfort The Kyle will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support Capturing the luxurious comfort of a tropical escape, the Kyle dining chair elevates the mood of any arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.