Kyle Modern Bohemian Natural Brown Woven Rattan Dining Side Chair With Cushion

  • Mfr # 212-12803-ZORO

  • Zoro # G807480835


product price:  $307.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Fabric "70% Cotton, 30% Polyester",Natural Rattan ,Water Hyacinth,Polyurethane Foam
Color
White/Natural Brown
Width (In.)
24.6
Height (In.)
33.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212-12803-ZORO
Zoro #
G807480835
UPC #
193271294442
Country of Origin
Indonesia

Dimensions

Width (In.)
24.6
Height (In.)
33.5

Details

Material
Fabric "70% Cotton, 30% Polyester",Natural Rattan ,Water Hyacinth,Polyurethane Foam
Color
White/Natural Brown

Description

Bestow an air of ease to your space with the calm, soothing tones of the Kyle dining chair Made in Indonesia, this chair is comprised of natural rattan semi pole frame embellished with handcrafted seagrass weave Its seat features a removeable fabric upholstered cushion for outstanding comfort The Kyle will arrive fully assembled and utilizes angled legs connected by a crisscross base for excellent stability and support Capturing the luxurious comfort of a tropical escape, the Kyle dining chair elevates the mood of any arrangementDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.