Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard

  • Mfr # 211-12749-ZORO

  • Zoro # G607480981


product price: $194.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
2
Overall Height
35.4
Arm Style
Bohemian
Frame Material
Natural Rattan
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-12749-ZORO
Zoro #
G607480981
UPC #
193271289790
Country of Origin
Indonesia

Dimensions

Overall Length
2
Overall Height
35.4
Overall Width
63.8

Details

Arm Style
Bohemian
Frame Material
Natural Rattan
Assembly
Assembled
Includes
One (1) Queen Size Headboard
Color
Natural Brown

Description

Give the scenery of your bedroom a graceful, serene update with the lovely Laina headboard Made in Indonesia, this stunning piece is handcrafted from natural rattan by skilled artisans Slim rattan rods are laid within the open frame for a pleasant display reminiscent of the classic spindle aesthetic The Laina will arrive fully assembled and features a wallmountable design that quickly and easily transforms any bedroom space Boasting the allure of a tropical sanctuary, the Laina headboard is a remarkable bedroom accessoryDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.