Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
135" Gray Corduroy Modular Compression Foam Sofa With Ottoman And Toss Pillows
Mfr # 712946
Zoro # G822906020
product price:Â $1,232.99
/eaKey Features
Recliner
No
Width
135 in
Upholstered
Yes
Sofa Design
Modular
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712946
- Zoro #
- G822906020
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 135 in
- Length
- 37.8 in
- Depth
- 69.7 in
Details
- Recliner
- No
- Upholstered
- Yes
- Sofa Design
- Modular
- Commercial Use
- No
- Upholstery Material
- Corduroy
- Material
- Foam
- Assembly Required
- No Assembly Needed
- Color
- Gray
- Finish
- Unfinished
- Item
- Sofas
- Hand Crafted
- No
- Style
- Contemporary
- Shape
- U Shape
- Type
- Sofa
- Seating Capacity
- 5
- Sleeper Sofa
- No
- Capacity
- 400 lb
Description
Designed for comfort and good looks, this 135-inch gray corduroy modular compression foam sofa with ottoman and toss pillows is a great option to anchor your space. This solid color modular is made from corduroy that is unique and gives this piece some special flair. Solid colors give you lots of decorative options and are easy to work into your decor scheme. A comfy ottoman is included as part of the package. Great to rest your feet or provide extra seating in a pinch. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.80-inch h x 135.00-inch w x 69.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.