Laluna Modern Bohemian Greywashed Natural Rattan and Mahogany Dining Chair with Cushion

  • Mfr # 214-12802-ZORO

  • Zoro # G107480825


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric "100% Polyester",Mahogany Wood,Natural Rattan,Foam
Color
Greywashed/White
Width (In.)
17.7
Height (In.)
37.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
214-12802-ZORO
Zoro #
G107480825
UPC #
193271293353
Country of Origin
Indonesia

Dimensions

Width (In.)
17.7
Height (In.)
37.4

Details

Material
Fabric "100% Polyester",Mahogany Wood,Natural Rattan,Foam
Color
Greywashed/White

Description

Give your home the impression of a serene getaway with the exquisite craftsmanship of the Laluna dining chair Made in Indonesia, this stunning piece is comprised of a solid mahogany wood frame wrapped in natural rattan The chair comes with a removable cushion for extra comfort while the tall backrest gently curves to offer a smooth embrace The Laluna will arrive fully assembled and features an open backrest fitted with slim rattan rods for a striking geometric display Perfect for enjoying meals with friends and family, the Laluna dining chair elevates any occasionDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.