Shop BAXTON STUDIO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Porsha Modern Bohemian Dark Brown Finished Mahogany Wood and Natural Rattan Dining Chair
- Mfr # 225-13103-ZORO
- Zoro # G507480814
product price:Â
$
227.99
/ea
Key Features
Material
Mahogany Wood, Plywood(Seat), Abaca (Backrest) , Fabric "100% Cotton",Foam
Color
White/Natural Brown/Walnut Brown
Width (In.)
18.1
Height (In.)
34.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 225-13103-ZORO
- Zoro #
- G507480814
- UPC #
- 193271389698
- Country of Origin
- Indonesia
- Material
- Mahogany Wood, Plywood(Seat), Abaca (Backrest) , Fabric "100% Cotton",Foam
- Color
- White/Natural Brown/Walnut Brown
Dimensions
- Width (In.)
- 18.1
- Height (In.)
- 34.3
Description
Fill your dining room with the rich Bohemian vibes exuded by the Porsha dining chair Made in Indonesia, this stunning Boho style piece consists of a solid mahogany wood frame adorned with natural rattan and fitted with a fabric upholstered seat cushion Its openwork design blends beautifully with a wide range of room layouts while enabling light to flow naturally throughout the space The Porsha will arrive fully assembled and features angled back legs for excellent stability and support in pleasant design Delivering superb comfort with an exotic flavor, the Porsha dining chair transforms any dining spaceDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.