Shop BAXTON STUDIO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lamaria Modern Bohmenian Natural Brown Antique Rattan Armchair
- Mfr # 219-12715-ZORO
- Zoro # G807479822
product price:Â
$
246.99
/ea
Key Features
Frame Material
Natural Rattan
Overall Height
39.4
Overall Length
34.6
Arm Style
Bohemian
Overall Width
30.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 219-12715-ZORO
- Zoro #
- G807479822
- UPC #
- 193271286782
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 39.4
- Overall Length
- 34.6
- Overall Width
- 30.7
Details
- Frame Material
- Natural Rattan
- Arm Style
- Bohemian
- Assembled/Unassembled
- Assembled
- Color
- Natural Brown
- Includes
- One (1) Chair
Description
A modern rendition of classic craftsmanship, the Lamaria armchair brings delightful character to any layout Handcrafted in Indonesia, this exquisite piece is comprised entirely of natural rattan Slim rattan rods are laid within its backrest and seat for a light, airy display that offers superb comfort and relaxation The Lamaria will arrive fully assembled and features convenient armrests for enhanced leisure Angled legs complete the outline, making the Lamaria armchair a gorgeous addition to the modern homeDue to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture The hairlike strands of rattanrattanfiber are common due to nature of the material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.