Zoro Homepage

Lambert Traditional White Finished Wood 2-Drawer Console Table

  • Mfr # 194-11931-ZORO

  • Zoro # G404096095


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14.96
Overall Height
31.89
Weight Capacity
22.71
Overall Width
31.5
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194-11931-ZORO
Zoro #
G404096095
UPC #
193271205585
Country of Origin
China

Dimensions

Overall Length
14.96
Overall Height
31.89
Overall Width
31.5

Details

Weight Capacity
22.71
Color
White
Material
Firwood
Includes
One (1) Console Table
Weight
22.71
For Use With
Entryway

Description

Embellish your home with the refined character of the Lambert console table. Made in China, this table is constructed from sturdy wood. Two drawers provide convenient storage for household essentials, while the open space between the legs can organize large items. Requiring assembly, the Lambert features intricately molded drawer faces for a unique visual texture that exudes antique-like charm. Small metal knobs add a minimalist touch, making the Lambert console table a sophisticated solution to your storage needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.