Quintus Modern Bohemian Multicolor Mother of Pearl and Gold Metal Storage Cabinet
- Mfr # 240-13473-ZORO
- Zoro # G712302796
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
11.8"
Overall Length
30"
Frame Material
Mother of Pearl(outer layer)/MDF/Metal
Color
Mosaic Multicolor/White/Gold
Width
27.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 240-13473-ZORO
- Zoro #
- G712302796
- UPC #
- 193271408825
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 11.8"
- Overall Length
- 30"
- Width
- 27.6"
Details
- Frame Material
- Mother of Pearl(outer layer)/MDF/Metal
- Color
- Mosaic Multicolor/White/Gold
- Assembly
- Assembled
- Includes
- One Storage Cabinet
- For Use With
- Living Room
- Features
- Adorned with Natural Mother of Pearl
- Style
- Bohemian
- Care instruction
- Wipe Clean
Description
Invigorating artistry arrives with modern convenience in the Quintus storage cabinet. Made in Vietnam, this bohemian piece consists of a sturdy wood frame meticulously decorated with natural mother of pearl. The doors open to reveal two spacious shelves ideal for organizing and decluttering busy areas of your home. The Quintus will arrive fully assembled and utilizes an openwork metal base for excellent stability and support in sleek design. Showcasing a mosaic sunburst motif, the Quintus storage cabinet is sure to rejuvenate any setting.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.