Zoro Homepage

Landry ModernBlack Finished Polypropylene Plastic 4-Piece Stackable Dining Chair Set, PK4

  • Mfr # 192-4PC-12027-ZORO

  • Zoro # G204101692


product price: $193.99
/pk 4, $48.50/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Plastic
Color
Black
Assembled/Unassembled
Fully Assembled
Height
32.1
Width
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-4PC-12027-ZORO
Zoro #
G204101692
UPC #
193271215041
Country of Origin
China

Dimensions

Height
32.1
Width
28
Length
22
Overall Length
22
Overall Width
28
Overall Height
32.1

Details

Material
Plastic
Color
Black
Assembled/Unassembled
Fully Assembled
Includes
Four (4) Dining Chairs
Weight Capacity
9.9
Weight
9.9
For Use With
Dining Room

Description

Enjoy any meal with the versatile design of the Landry dining chair. Made in China, this chair is comprised of durable polypropylene plastic in a smooth, neutral finish. Its open backrest features curved detailing to create a cool, geometric display that allows light to flow more easily throughout the room. The Landry will arrive fully assembled and features a stackable design for easy organization and setup in any private or public setting. Ergonomic armrests extend from the back, making the Landry dining chair a cozy option for any dining experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.