Zoro Homepage

Lanoma Contemporary Clay Fabric Upholstered Convertible Sofa Bed

  • Mfr # 245-13752-ZORO

  • Zoro # G112302945


product price: $674.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Features
Sectional Sofa Easily Converts to Bed
Material
Tropical Solid Hardwood / Fabric "100% Polyester"/Polyurethane Foam / Metal / Plywood (Backrest, Seat & Armrest)/Zigzag Spring
For Use With
Living Room
Includes
One Sofa Bed
Length
33.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-13752-ZORO
Zoro #
G112302945
UPC #
193271427994
Country of Origin
Malaysia

Dimensions

Length
33.8"
Width
103.1"
Depth
66"

Details

Features
Sectional Sofa Easily Converts to Bed
Material
Tropical Solid Hardwood / Fabric "100% Polyester"/Polyurethane Foam / Metal / Plywood (Backrest, Seat & Armrest)/Zigzag Spring
For Use With
Living Room
Includes
One Sofa Bed
Color
Clay/Silver
Assembly
Assembly Required(Instructions Comes with the box)
Care instruction
Spot Clean
Style
Retro-Modern

Description

Relish in the contemporary craftsmanship of the cozy Lanoma Sofa Bed. Made in Malaysia, this stunning piece consists of a sturdy wood frame padded with foam and upholstered in sumptuous fabric. The channel tufted cushions lend a sleek appearance while ensuring a plush embrace. The Lanoma requires assembly and utilizes a convenient click-clack mechanism that allows for three adjustable positions when converting from a sofa to a bed. Cozy pillows complete the leisure elegance of the piece, making the Lanoma sofa bed an alluring piece of any arrangement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.