HERCULES Series Cognac LeatherSoft Remote Powered Lift Recliner for Elderly
- Mfr # CH-US-153062L-CGN-LEA-GG
- Zoro # G210370013
Key Features
Specifications
Details
- MFR #
- CH-US-153062L-CGN-LEA-GG
- Zoro #
- G210370013
- UPC #
- 196861118739
- Country of Origin
- China
- Color
- Cognac LeatherSoft
- Material
- Foam, Leather/Faux Leather, Metal, Pine Wood, Plywood
Description
Whether you need a little assistance going from a seated position to standing, or just like the idea of 'powering' your way to your feet, this remote powered lift recliner will be an effortless decision. Independent living furniture was designed for anyone who is still active, but may need some assistance with mobility. If you've just had surgery and your mobility is limited, a lift chair will be of much benefit. The lift assist recliner transitions between sitting and standing with the included remote. A traditional recliner will keep you in a seated position, while a lift recliner will slowly help you to your feet. With an infinite range, you can select the position that best suits you, while reclining. Once you're in your desired position, the remote has its own storage pocket that you can slide it back into. A rise and recline chair is not just for someone who needs assistance, it can become anyone's relax destination chair, from young to mature. Settle in this recliner chair to enjoy your time with family or catch up on the latest TV program or movie.
- •Contemporary Style Lift Assist Chair
- •Cognac LeatherSoft Upholstery for Softness and Durability
- •Remote Controlled Lift Assist Recliner
- •Recline Angle: 45° to 135°
- •Infinite Reclining Positions
- •Wall Clearance: 27.55"
- •Padded Arms, Plush Pillow Back
- •Right Side Storage Pocket, Sinuous Wire Springs
- •Assembles in Less than 10 Minutes
- •Spot Clean with Solvent Based Cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.