Laria Modern White Teddy-Bear Fabric 2-Drawer Nightstand
- Mfr # 253-13997-ZORO
- Zoro # G123547274
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Material
Teddy Bear Fabric "100% Polyester", Foam, MDF+ Plywood (Frame), Particle Board (Drawer)
Length
16.5 in
Assembly
Unassembled
Width
24 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253-13997-ZORO
- Zoro #
- G123547274
- UPC #
- 193271445769
- Country of Origin
- Malaysia
Dimensions
- Length
- 16.5 in
- Width
- 24 in
- Size
- 2-Drawer
- Height
- 22 in
Details
- Material
- Teddy Bear Fabric "100% Polyester", Foam, MDF+ Plywood (Frame), Particle Board (Drawer)
- Assembly
- Unassembled
- Color
- White
- Style
- Modern
- For Use With
- Bedroom
Description
Develop an environment of chic serenity in your space with the delightful Laria nightstand. Made in Malaysia, this contemporary piece consists of a sturdy wood frame padded with plush layers of foam and upholstered in lavishly soft teddy-bear fabric. Two drawers provide storage for all your bedside essentials while reserving the tabletop for nightly use. The Laria requires assembly and features beautifully rounded posts that outline the piece with smooth geometric charm. Emblematic of modern sophistication, the Laria nightstand beautifully accents any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.