Laura Vintage Black Canvas 2-Drawer End Table Trunk
- Mfr # 251-13910-ZORO
- Zoro # G123547182
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Aluminum Sheet
Tabletop Material
MDF(Frame), Metal(Legs & Nail Head Trim), Canvas(Outer Surface), Aluminum Sheet (Frame Boarder), PU(Handle)
Assembled/Unassembled
Assembled
Length
18.1 in
Tabletop Color
Black, Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13910-ZORO
- Zoro #
- G123547182
- UPC #
- 193271436897
- Country of Origin
- China
- Frame Material
- Aluminum Sheet
- Tabletop Material
- MDF(Frame), Metal(Legs & Nail Head Trim), Canvas(Outer Surface), Aluminum Sheet (Frame Boarder), PU(Handle)
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Black, Brown
- For Use With
- Living Room
- Style
- Vintage
Dimensions
- Length
- 18.1 in
- Height
- 26.6 in
- Width
- 23.6 in
- Size
- 2-Drawer
Description
Lend a touch of industrial-style flair to your space with the stunning Laura end table. Tactfully crafted in China, this vintage inspired piece consists of a sturdy wood frame wrapped in smooth canvas. Metal-plated edges and studded embellishments highlight the robust nature of the piece while two drawers offer convenient storage for a variety of household essentials. The Laura will arrive fully assembled and utilizes minimalist metal base with rounded legs for excellent stability and support. Beautifully shaped leather strips complete the look, making the Laura end table an enthralling addition to any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.