Adeline End Table with Printed Nature Motif - 3-Drawer Storage Cabinet with Gold Knobs
- Mfr # 267-14621-ZORO
- Zoro # G623546944
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
PU Leather(Outer Material), Firwood(Legs)
Frame Material
MDF
Size
3-Drawer
Assembled/Unassembled
Assembled
Height
23.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 267-14621-ZORO
- Zoro #
- G623546944
- UPC #
- 193271494620
- Country of Origin
- China
- Tabletop Material
- PU Leather(Outer Material), Firwood(Legs)
- Frame Material
- MDF
- Assembled/Unassembled
- Assembled
- Tabletop Color
- Multicolor, Brass
- For Use With
- Living Room
- Style
- Modern
Dimensions
- Size
- 3-Drawer
- Height
- 23.8 in
- Length
- 15.7 in
- Width
- 23.8 in
Description
The Adeline end table delivers household utility with vibrant artistry. Tactfully crafted in China, this modern piece consists of a sturdy wood frame upholstered in smooth faux leather featuring a delightful nature scene. Three drawers offer convenient storage to organize and declutter your space while reserving the tabletop. The Adeline will arrive fully assembled and is finished with tapered metal drawer knobs for a subtle touch of modern glamour. Blending form and function, the Adeline end table leaves a wonderful impression.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.