Laura Vintage White Canvas 2-Drawer End Table Trunk
- Mfr # 247-13840-ZORO
- Zoro # G423547479
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Metal+ MDF, Canvas(Outer Layer), Faux Leather (Handles)
Tabletop Color
White, Coffee, Black
Style
Vintage
For Use With
Multiple Rooms
Size
2-Drawer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247-13840-ZORO
- Zoro #
- G423547479
- UPC #
- 193271433957
- Country of Origin
- China
Dimensions
- Size
- 2-Drawer
- Height
- 26.2 in
- Length
- 18.1 in
- Width
- 23.6 in
Details
- Tabletop Material
- Metal+ MDF, Canvas(Outer Layer), Faux Leather (Handles)
- Tabletop Color
- White, Coffee, Black
- Style
- Vintage
- For Use With
- Multiple Rooms
- Assembled/Unassembled
- Assembled
Description
Lend a touch of industrial-style flair to your space with the stunning Laura end table. Tactfully crafted in China, this vintage inspired piece consists of a sturdy wood frame wrapped in smooth canvas. Metal-plated edges and studded embellishments highlight the robust nature of the piece while two drawers offer convenient storage for a variety of household essentials. The Laura will arrive fully assembled and utilizes minimalist metal base with rounded legs for excellent stability and support. Beautifully shaped leather strips complete the look, making the Laura end table an enthralling addition to any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.