Shop BAXTON STUDIO
See all product information
Create Account
Phaedra Round Marble End Table
- Mfr # 270-14717-ZORO
- Zoro # G323547425
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Tabletop: Marble; Underneath Tabletop: MDF
Frame Material
Mango Wood
For Use With
Living Room
Width
16 in
Height
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14717-ZORO
- Zoro #
- G323547425
- UPC #
- 193271498017
- Country of Origin
- China
- Tabletop Material
- Tabletop: Marble; Underneath Tabletop: MDF
- Frame Material
- Mango Wood
- For Use With
- Living Room
- Tabletop Color
- Marble White, Walnut Brown
- Assembled/Unassembled
- Assembled
- Style
- Modern
Dimensions
- Width
- 16 in
- Height
- 22 in
- Length
- 16 in
Description
Augment the character of your space with the artisanal vigor of the Phaedra end table. Made in India, this modern piece consists of a solid mango wood frame fitted with a marble tabletop. The raised edges of its tray-style top serve to accentuate decor while showcasing the dynamic texture of the marble. The Phaedra will arrive fully assembled and utilizes an intersecting leg base for excellent stability while striking a sculpture-like poise. Perfect for raising both utility and decorative allure, the Phaedra end table carries a graceful aura.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.