Laura Vintage White Canvas Lift-Top Trunk End Table
- Mfr # 247-13841-ZORO
- Zoro # G623547521
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Metal+ MDF, Canvas(Outer Layer)
Width
18.8 in
For Use With
Multiple Rooms
Style
Vintage
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247-13841-ZORO
- Zoro #
- G623547521
- UPC #
- 193271433964
- Country of Origin
- China
Dimensions
- Width
- 18.8 in
- Length
- 15 in
- Height
- 25 in
Details
- Tabletop Material
- Metal+ MDF, Canvas(Outer Layer)
- For Use With
- Multiple Rooms
- Style
- Vintage
- Assembled/Unassembled
- Assembled
- Tabletop Color
- White, Bronze, Black
Description
Lend a touch of industrial-style flair to your space with the stunning Laura end table. Tactfully crafted in China, this vintage inspired piece consists of a sturdy wood frame wrapped in smooth canvas. Metal-plated edges and studded embellishments highlight the robust nature of the piece while the lift-top compartment offers convenient storage. The Laura will arrive fully assembled and utilizes minimalist metal base with rounded legs for excellent stability and support. Beautifully shaped leather strips complete the look, making the Laura end table an enthralling addition to any space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.