Laverne Metal Accent Table, White
- Mfr # 259-14293-ZORO
- Zoro # G223546832
product price:Â
$
64.99
/ea
Key Features
Material
Metal
Overall Length
15.7 in
Width
15.7 in
Size
16 in Wide
Overall Height
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 259-14293-ZORO
- Zoro #
- G223546832
- UPC #
- 193271466665
- Country of Origin
- China
Dimensions
- Overall Length
- 15.7 in
- Width
- 15.7 in
- Size
- 16 in Wide
- Overall Height
- 17.7 in
Details
- Material
- Metal
- Color
- White
- Assembly
- Unassembled
- Arm Style
- Modern
- For Use With
- Living Room
Description
Exuberant design arrives to brighten any outdoor seating area with the lovely Laverne end table. Crafted in China, this industrial piece is crafted from solid metal. Its round tabletop features a scalloped trim that distinguishes the piece with flowing geometry. The Laverne requires minimal assembly and features a minimalist, open frame that allows light to flow naturally while providing excellent stability. Perfect for any patio, porch, or deck area, the Laverne end table is a vibrant addition.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.