Dover Plastic Dining Chair with Beech Wood Eiffel Legs, 2PK
- Mfr # EP19WG2
- Zoro # G724200332
product price:Â
$
142.99
/pk of 2, $71.50/ea
Free Shipping & Returns
Key Features
Depth (In.)
16.25 in
Series
Dover
Seat Height
18.13 in
Material
Plastic/Wood
Width (In.)
18.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP19WG2
- Zoro #
- G724200332
- UPC #
- 644380756647
- Country of Origin
- China
- Series
- Dover
- Item
- Dining Chairs
- Material
- Plastic/Wood
- Color
- White and Green
Dimensions
- Depth (In.)
- 16.25 in
- Seat Height
- 18.13 in
- Width (In.)
- 18.5 in
- Height (In.)
- 32.4 in
Description
Add a touch of modern style to your home or workspace with the LeisureMod Dover Dining Chair. Featuring an ergonomically designed molded ABS plastic seat, this chair offers durable support and comfort with a contoured shape that promotes good posture. The solid beech wood dowel legs are reinforced with an X-shaped metal support, providing enhanced stability and strength, supporting up to 275 pounds. Its chrome-plated Eiffel base adds both a stylish aesthetic and lasting durability, while the protective rubber caps keep your floors scratch-free. Lightweight and versatile, this chair fits perfectly in dining areas, home offices, or cafes. Assembly is quick and easy with detailed instructions included. Bring sleek design and reliable comfort to your space with the LeisureMod Dover Dining Chair today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.