
Lenoir Modern Espresso Brown Finished Wood Counter Height Pub Table
Mfr # 231-9776-ZORO
Zoro # G312303339
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Width
35.4"
Length
36"
Height
35.4"
Frame Color
Espresso Brown
Frame Material
MDF/Rubber Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231-9776-ZORO
Zoro #
G312303339
UPC #
193271033867
Country of Origin
Malaysia
Dimensions
Width
35.4"
Length
36"
Height
35.4"
Details
Frame Color
Espresso Brown
Frame Material
MDF/Rubber Wood
Assembled/Unassembled
Assembly Required(Instructions Comes with the box)
Style
Modern
For Use With
Dining Room
Care instruction
Wipe Clean
Includes
One Pub Table
Description
Clean lines and quality craftsmanship make the Lenoir pub table an easy addition to the modern dining room. Made in Malaysia, the Lenoir is constructed from durable wood and comfortably seats up to four. The square tabletop lends a contemporary look that complements any space. The table requires assembly and is supported by strong, slender legs. With its compact size, the Lenoir pub table is well suited for smaller dining spaces.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.