Zoro Homepage

Leone ModernNavy Blue Velvet Upholstered Headboard-King

  • Mfr # 198-12421-ZORO

  • Zoro # G904101633


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Navy Blue/Dark Brown
Material
Fabric,Velvet "Polyester 100%",MDF,Foam
Overall Height
47.8
Overall Width
79.7
Overall Length
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-12421-ZORO
Zoro #
G904101633
UPC #
193271251193
Country of Origin
Malaysia

Dimensions

Overall Height
47.8
Overall Width
79.7
Overall Length
2.4

Details

Color
Navy Blue/Dark Brown
Material
Fabric,Velvet "Polyester 100%",MDF,Foam
Includes
One (1) King Size Headboard
Weight Capacity
16.5
For Use With
Bedroom
Weight
16.5

Description

Update the quality of your bedroom with the exquisite Leone headboard. Made in Malaysia, this headboard is comprised of a sturdy wood frame padded with foam and upholstered in luscious velvet fabric. The arched frame features button tufting for a striking yet cozy backdrop. Requiring assembly, the Leone features three pre-drilled holes in its legs for easy height customization. A fantastic blend of form and function, the Leone headboard enhances the modern bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.