Shop BAXTON STUDIO
See all product information
Create Account
Leyna Modern Beige Faux Shagreen 3-Drawer End Table
- Mfr # 251-13969-ZORO
- Zoro # G223547402
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Frame Material
MDF
Tabletop Material
Faux Shagreen, PU Leather(Outer Surface), Metal(Handle), Firwood(Legs)
Tabletop Color
Beige, Brass
Size
3-Drawer
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-13969-ZORO
- Zoro #
- G223547402
- UPC #
- 193271443451
- Country of Origin
- China
- Frame Material
- MDF
- Tabletop Material
- Faux Shagreen, PU Leather(Outer Surface), Metal(Handle), Firwood(Legs)
- Tabletop Color
- Beige, Brass
- Style
- Modern
- For Use With
- Living Room
- Assembled/Unassembled
- Assembled
Dimensions
- Size
- 3-Drawer
- Width
- 17.9 in
- Length
- 17.9 in
- Height
- 28.1 in
Description
Eccentric beauty arrives to enliven any layout with the stunning Leyna end table. Adeptly crafted in China, this chic piece consists of a sturdy wood frame wrapped in faux shagreen for a captivating display rich with the unique granular texture of the material. Three drawers offer superb storage for household essentials while reserving the tabletop for daily use. The Leyna will arrive fully assembled and utilizes tapered legs for excellent stability in crisp design. Minimalist drawer knobs lend a touch of glamour, making the Leyna end table an enchanting addition to any setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.