Shop GLOBAL INDUSTRIAL
See all product information
Create Account
18-1/8 in W, 32-1/16 in L, 28 to 45 in H, Walnut
- Mfr # 436965WN
- Zoro # G511937311
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Width
18-1/8 in
Length
32-1/16 in
Height
28 to 45 in
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 436965WN
- Zoro #
- G511937311
- UPC #
- 707022457026
- Country of Origin
- China
- Tabletop Color
- Walnut
- Assembled/Unassembled
- Unassembled
Dimensions
- Width
- 18-1/8 in
- Length
- 32-1/16 in
- Height
- 28 to 45 in
Description
Provide your patient rooms with essential serving tables. The Global Industrial™ Heavy Duty Overbed Table fits over any standard medical bed, providing surface space for food trays, reading materials or electronic devices. Can support a light amount of supplies or medical equipment. H-Base ensures absolute stability. Bold walnut finish tabletop measures 18inW x 32inL. 1 Year Limited Warranty. Key Features:. Ideal for activities involving hemi, super-hemi, pediatric height wheelchairs and low beds. A high-quality, low-pressure laminate top with walnut finish. 17inW x 30inW silver vein steel H-base provides security and stability. Smooth operating, easy-lift spring mechanism for easy height adjustment. 2in swivel casters allow for easy maneuverability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.