Shop BAXTON STUDIO
See all product information
Create Account
Lingga Modern Bohemian Dark Brown Mahogany Wood and Natural Rattan Counter Stool
- Mfr # 233-13139-ZORO
- Zoro # G312302707
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Width
17.7"
Height
21.9"
Length
34.1"
Care instruction
Wipe Clean
Style
Bohemian
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 233-13139-ZORO
- Zoro #
- G312302707
- UPC #
- 193271378050
- Country of Origin
- Indonesia
- Care instruction
- Wipe Clean
- Style
- Bohemian
- Features
- Handcrafted from Natural Rattan
- Material
- Mahogany Wood /Natural Rattan
- For Use With
- Dining Room
- Assembly
- Assembled
- Includes
- One Counter Stool
- Color
- Espresso Brown/Natural
Dimensions
- Width
- 17.7"
- Height
- 21.9"
- Length
- 34.1"
- Size
- Counter Height
Description
Bring a tranquil, carefree quality to every occasion with the enchanting design of the Lingga counter stool. Made in Indonesia, this Bohemian piece consists of a solid mahogany wood frame wrapped in natural rattan. Its square seat and backrest feature tightly woven embellishments for a smooth embrace that enables light to flow naturally throughout the room. The Lingga will arrive fully assembled and features an ergonomic footrest for enhanced relaxation. Presenting traditional craftsmanship with an exotic twist, the Lingga counter stool brings charming character to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.