Shop BAXTON STUDIO
See all product information
Create Account
Eira Counter Stool with Curved Backrest and Black Faux Leather Seat, Set of 2
- Mfr # 261-2PC-14250-ZORO
- Zoro # G123546697
product price:Â
$
387.99
/pr
Free Shipping & Returns
Key Features
Material
Solid Rubberwood +LVL(Frame), Faux Leather, PU Foam
Color
Black, Walnut Brown
Height
33.5 in
Width
21.5 in
Size
Set of 2, Counter Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 261-2PC-14250-ZORO
- Zoro #
- G123546697
- UPC #
- 193271464609
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood +LVL(Frame), Faux Leather, PU Foam
- Color
- Black, Walnut Brown
- For Use With
- Dining Room
- Assembly
- Unassembled
- Style
- Mid-Century
Dimensions
- Height
- 33.5 in
- Width
- 21.5 in
- Size
- Set of 2, Counter Height
- Length
- 20.1 in
Description
Clean lines and luxe faux leather make the Eira counter stool a sleek addition to any dining space. Made in Malaysia, this mid-century inspired piece is constructed from solid rubberwood and features a cozy faux leather upholstered seat. Its curved backrest and bent seat combine to offer a cozy embrace while forming a display of eye-catching geometry. The Eira requires assembly and features an ergonomic footrest for additional comfort. Tapered legs complete the sleek design of the piece, making the Eira counter stool a fantastic addition to any layout.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.