Shop BAXTON STUDIO
See all product information
Create Account
Caledon Marble Console Table
- Mfr # 270-14726-ZORO
- Zoro # G823547659
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Material
Tabletop: Marble; Underneath Tabletop: MDF
Frame Material
Steel Metal
Overall Height
30 in
Assembly
Assembled
Overall Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270-14726-ZORO
- Zoro #
- G823547659
- UPC #
- 193271498109
- Country of Origin
- China
- Material
- Tabletop: Marble; Underneath Tabletop: MDF
- Frame Material
- Steel Metal
- Assembly
- Assembled
- For Use With
- Entryway
- Color
- Marble White, Black
- Arm Style
- Modern
Dimensions
- Overall Height
- 30 in
- Overall Length
- 12 in
- Width
- 41 in
Description
Craft an atmosphere of artisanal grace for your home with the lovely Caledon console table. Made in India, this modern piece consists of a forged metal frame topped with a solid marble tabletop. The metal frame features a hammered texture handmade by skilled craftsmen for a lively, unrefined look rich with bold character. The Caledon will arrive fully assembled and features a half-moon tabletop to maximize its display area without overwhelming your space. Minimalist legs connected by a crisscross base complete the industrial grace of the piece, making the Caledon console table a remarkable household complement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.