Shop BAXTON STUDIO
See all product information
Create Account
Lluvia Marble Console Table
- Mfr # 270-14720-ZORO
- Zoro # G223547563
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Material
Tabletop: Marble; Underneath Tabletop: MDF
Frame Material
Mango Wood
Overall Length
12 in
Overall Height
30 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 270-14720-ZORO
- Zoro #
- G223547563
- UPC #
- 193271498048
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Overall Height
- 30 in
- Width
- 42 in
Details
- Material
- Tabletop: Marble; Underneath Tabletop: MDF
- Frame Material
- Mango Wood
- Assembly
- Assembled
- Color
- Marble White, Walnut Brown
- Arm Style
- Modern
- For Use With
- Entryway
Description
Permeate your space with an aura of natural vigor through the lovely Lluvia console table. Made in India, this modern piece consists of a solid mango wood frame fitted with a marble tabletop. The wide, rectangular top serves as a fantastic display area and is raised slightly above the frame to further showcase the rich texture of the marble. The Lluvia will arrive fully assembled and features slim, arching legs for a clean and minimalist display that maximizes your space. Distinctly refined in poise and character, the Lluvia console table is a fantastic household embellishment.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.