Louane French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2

  • Mfr # 201-2PC-12332

  • Zoro # G704401087


product price:  $406.99
/pk 2, $203.50/ea
Free Shipping & Returns

Key Features

Material
fabric, birch wood,foam
Color
Grey/White
For Use With
Dining Room
Overall Height
38.2
Overall Width
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201-2PC-12332
Zoro #
G704401087
UPC #
193271238316
Country of Origin
China

Dimensions

Overall Height
38.2
Overall Width
18.5
Overall Length
18.9

Details

Material
fabric, birch wood,foam
Color
Grey/White
For Use With
Dining Room
Weight
15.3
Includes
Two (2) Dining Chairs

Description

Craft a charming dining room atmosphere with the old-world inspired design of the Louane dining chair. This chair is comprised of a study wood frame padded with plush layers of foam and upholstered in smooth fabric. With a square backrest, this chair is adorned with a vintage nail head trim as well as molded accents that convey a classic, antique-like feel. Requiring assembly, the Louane features turned legs that lends an elegant outline while providing the chair with excellent stability and support. A remarkable piece that encapsulates old-fashioned glamour, the Louane dining chair elevates any occasion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.