Shop BAXTON STUDIO
See all product information
Create Account
Louetta Coastal White Caved Contrasting Queen Size 4-Piece Bedroom Set
- Mfr # 246-13621-13628-13628-13625-ZORO
- Zoro # G012303080
product price:Â
$
1,198.99
/ea
Free Shipping & Returns
Key Features
Bed Size
Queen
Color
White/Natural Brown
Material
Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail, Drawer)
Overall Height
91.3"
Overall Width
65.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 246-13621-13628-13628-13625-ZORO
- Zoro #
- G012303080
- UPC #
- 193271432967
- Country of Origin
- Malaysia
Dimensions
- Bed Size
- Queen
- Overall Height
- 91.3"
- Overall Width
- 65.6"
- Overall Length
- 46.3"
Details
- Color
- White/Natural Brown
- Material
- Rubberwood/Engineered Wood (Side Rail , Bed Slat, Center Rail, Drawer)
- Features
- Carved Geometric Design
- Includes
- One Queen Size Bed; Two Nightstands; One Dresser
- For Use With
- Bedroom
- Style
- Coastal
- Care instruction
- Wipe Clean
- Assembly
- Assembly Required(Instructions Comes with the box)
Description
Enduring elegance uplifts the poise of your space with the stunning Louetta bedroom set. Made in Malaysia, this coastal set includes one bed, one dresser, and two nightstands crafted from sturdy wood and beautifully embellished with a captivating carved design. The Louetta requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Interlocking drawers handily accommodate storage needs, making the Louetta bedroom set a fantastic arrangement.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.