Shop BAXTON STUDIO
See all product information
Create Account
Elora Modern Navy Blue Pleated Velvet Queen Size Storage Bed
- Mfr # 255-13783-ZORO
- Zoro # G023546940
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Material
Velvet Fabric "100% Polyester", Foam, MDF, Particle Board, Poplar LVL(Bed Slats)
Style
Modern
Overall Height
43 in
Overall Width
60 in
Overall Length
84.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255-13783-ZORO
- Zoro #
- G023546940
- UPC #
- 193271431229
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 43 in
- Overall Width
- 60 in
- Overall Length
- 84.4 in
- Size
- Queen
Details
- Material
- Velvet Fabric "100% Polyester", Foam, MDF, Particle Board, Poplar LVL(Bed Slats)
- Style
- Modern
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Navy Blue
Description
Adapt your bedroom to better accommodate your needs with the lovely Elora storage bed. Made in Malaysia, this contemporary piece consists of a sturdy wood frame padded with plush foam and upholstered in lavish velvet fabric. One large rollout drawer underneath the platform helps declutter your space by offering storage to organize blankets, clothes, and more. The Elora requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. The pleated design of the velvet creates a cozy texture, making the Elora storage bed a fantastic bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.