Lucera Bobbin Daybed with Trundle, Twin, Black
- Mfr # 263-14372-14374-ZORO
- Zoro # G823547482
product price:Â
$
997.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF with Veneer, LVL(slats)
Overall Width
78.6 in
Overall Height
40 in
Color
Black
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 263-14372-14374-ZORO
- Zoro #
- G823547482
- UPC #
- 193271472796
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 78.6 in
- Overall Height
- 40 in
- Overall Length
- 41.9 in
- Size
- Twin
Details
- Material
- Solid Rubberwood, MDF with Veneer, LVL(slats)
- Color
- Black
- Assembly
- Unassembled
- Style
- Traditional
- For Use With
- Children's Room
Description
The vintage artistry of the exuberant Lucera daybed creates an environment of traditional flair in your space. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Turned bobbin embellishments envelop the slatted wood headboard and accent footboard for a captivating and welcoming display. The Lucera requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs highlight the vibrant geometry of the piece, the Lucera daybed is a perfect addition for any bedroom or guestroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.