Shop BAXTON STUDIO
See all product information
Create Account
Lucera Bobbin Display Shelf, Black
- Mfr # 271-14760-ZORO
- Zoro # G123547595
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Rubberwood
Material
Drawers: MDF
Arm Style
Farmhouse
Assembly
Unassembled
Overall Length
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14760-ZORO
- Zoro #
- G123547595
- UPC #
- 193271501151
- Country of Origin
- Malaysia
- Frame Material
- Solid Rubberwood
- Material
- Drawers: MDF
- Arm Style
- Farmhouse
- Assembly
- Unassembled
- Color
- Black
- For Use With
- Living Room
Dimensions
- Overall Length
- 15.7 in
- Width
- 31.5 in
- Size
- 5-Tier
- Overall Height
- 62.4 in
Description
Bring traditional flair to your space with the vintage artistry of the Lucera display shelf. Made in Malaysia, this farmhouse inspired piece is crafted from sturdy wood. Five tiers of open shelves serve as an exuberant display area to organize and exhibit a variety of books, decorations, and other knickknacks. The Lucera requires assembly and features turned bobbin embellishments along its legs for a captivating profile rich with classic charm. Subtly raised back panels offer added stability, making the Lucera display shelf a marvelous complement to any open setting.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.