Lucera Mid-Century Black Bobbin Wood 4-Drawer Chest
- Mfr # 257-14125-ZORO
- Zoro # G523547379
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF, Veneered MDF(Drawers)
Color
Black
Height
38.7 in
Length
17.7 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-14125-ZORO
- Zoro #
- G523547379
- UPC #
- 193271453207
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, MDF, Veneered MDF(Drawers)
- Color
- Black
- Assembly
- Unassembled
- For Use With
- Bedroom
- Style
- Mid-Century
Dimensions
- Height
- 38.7 in
- Length
- 17.7 in
- Size
- 4-Drawer
- Width
- 32.7 in
Description
The vintage artistry of the exuberant Lucera chest brings traditional flair to your bedroom. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Turned bobbin embellishments envelop the legs for a captivating display rich with classic charm. The Lucera requires assembly and features four interlocking drawers to efficiently organize your clothes and linens while reserving the tabletop as a fantastic display area. Minimalist metal drawer knobs add a touch of glamour, making the Lucera chest a marvelous bedroom element.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.