Shop BAXTON STUDIO
See all product information
Create Account
Lucera Mid-Century White Twin Size Bobbin Bed
- Mfr # 257-14013-ZORO
- Zoro # G723547339
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, LVL(Bed Slats)
Overall Height
41.9 in
Style
Mid-Century
Overall Length
79.7 in
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257-14013-ZORO
- Zoro #
- G723547339
- UPC #
- 193271446810
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, LVL(Bed Slats)
- Color
- White
- Style
- Mid-Century
- Assembly
- Unassembled
- For Use With
- Bedroom
Dimensions
- Overall Height
- 41.9 in
- Size
- Twin
- Overall Length
- 79.7 in
- Overall Width
- 41.9 in
Description
The vintage artistry of the exuberant Lucera platform bed creates an environment of traditional flair in your space. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Turned bobbin embellishments envelop the slatted wood headboard and accent footboard for a captivating and welcoming display. The Lucera requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs highlight the vibrant geometry of the piece, making the Lucera platform bed a marvelous centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.