Shop BAXTON STUDIO
See all product information
Create Account
Primrose Mid-Century Ivory Fluted Wood King Size Platform Bed
- Mfr # 249-13819-ZORO
- Zoro # G623546821
product price:Â
$
682.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, MDF
Style
Mid-Century
Size
King
Assembly
Unassembled
For Use With
Bedroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249-13819-ZORO
- Zoro #
- G623546821
- UPC #
- 193271432806
- Country of Origin
- Malaysia
- Material
- Rubberwood, MDF
- Style
- Mid-Century
- Assembly
- Unassembled
- For Use With
- Bedroom
- Color
- Ivory
Dimensions
- Size
- King
- Overall Width
- 78.1 in
- Overall Height
- 41.3 in
- Overall Length
- 83 in
Description
Channel the elegance of timeless craftsmanship with the refined grace of the Primrose platform bed. Made in Malaysia, this mid-century piece is crafted from sturdy wood. Both the headboard and footboard showcase a lovely fluted design steeped in classic artistry. The Primrose requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Emblematic of classic refinement, the Primrose platform bed brings enduring beauty to any bedroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.