Lucera Trundle - Underbed Low-Profile Rolling Base for Daybeds and Guest Rooms, Twin, Black
- Mfr # 263-14374-ZORO
- Zoro # G623547323
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, MDF with Veneer, LVL(slats)
Assembly
Unassembled
Overall Length
40.5 in
Overall Height
3.5 in
Style
Mid-Century
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 263-14374-ZORO
- Zoro #
- G623547323
- UPC #
- 193271472567
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, MDF with Veneer, LVL(slats)
- Assembly
- Unassembled
- Style
- Mid-Century
- Color
- Black
- For Use With
- Children's Room
Dimensions
- Overall Length
- 40.5 in
- Overall Height
- 3.5 in
- Size
- Twin
- Overall Width
- 74 in
Description
The efficient artistry of the Lucera trundle contributes to an environment of traditional flair in your space. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its low, minimalist border creates a sleek display that heightens existing bedroom arrangements. The Lucera requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Fitted with wheels to swiftly enhance any sleeping arrangement, the Lucera trundle is a wonderful addition to any bedroom or guestroom.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.