Gray Twin Tufted Upholstered Linen Bed Frame with Nailhead Trim
- Mfr # 333286
- Zoro # G822887992
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Wood
Finish
Matte
Size
Twin
Length (In.)
45.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333286
- Zoro #
- G822887992
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- Twin
- Length (In.)
- 45.75 in
- Width (In.)
- 43 in
- Depth
- 80.25 in
Details
- Color
- Gray
- Material
- Wood
- Finish
- Matte
- Nailhead Trim
- Yes
- Box Spring Required
- Yes
- Item
- Standard Beds
- Upholstered
- Yes
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Upholstery Color
- Gray
- Upholstery Material
- Linen
- Tufted
- Yes
- Shape
- Rectangular
- Mattress Included
- No
Description
beautify your home, while enabling yourself the utmost comfort, with this classy and contemporary twin size bed. this bed is a high quality piece, which has a marvelous design that will bring versatility and diversity to the look and feel of your home. it's made from high grade solid wood, mdf, linen, and foam, which also contributes to its overall gorgeous appearance, while still giving you all the stability you'll ever need. as for measurements, they're 45.75 for height, 43' for width, and 80.25' for depth, and it weighs 45 pounds. this lovely bed will be the perfect piece for any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.