Shop BAXTON STUDIO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Luciana Modern French Blue and White Weaving Natural Rattan Bistro Chair
- Mfr # 232-13252-ZORO
- Zoro # G512303061
product price:Â
$
144.99
/ea
Key Features
Material
Natural Rattan Poles/Synthetic Rattan (Plastic Weaving)
Color
Navy Blue/White/Natural
Width (In.)
18.1"
Depth (In.)
24.6"
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 232-13252-ZORO
- Zoro #
- G512303061
- UPC #
- 193271388684
- Country of Origin
- Indonesia
- Material
- Natural Rattan Poles/Synthetic Rattan (Plastic Weaving)
- Color
- Navy Blue/White/Natural
- For Use With
- Dining Room
- Features
- Handcrafted Natural Rattan Frame with Synthetic/Plastic Weaving
- Assembly
- Assembled
- Care instruction
- Wipe Clean
- Includes
- One Dining Chair
- Style
- French Provincial
Dimensions
- Width (In.)
- 18.1"
- Depth (In.)
- 24.6"
- Length
- 35"
Description
Take hold of the casual serenity of a lovely French cafe with the beautiful Luciana bistro chair. Made in Indonesia, this charming piece consists of a natural rattan frame wrapped in woven plastic embellishments. Its smooth, openwork silhouette draws attention while the intricately woven backrest and seat provide a cozy embrace. The Luciana will arrive fully assembled and utilizes angled legs for excellent stability and support. Exuding timeless charm, the Luciana bistro chair brings refreshing style to any arrangement.Due to the nature of the natural materials used in this product, it may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to nature of the material.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.