Ariba Viro Fiber Dining Chair
- Mfr # 260-13891-ZORO
- Zoro # G923546484
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Material
Viro Fiber(Seat, Backrest), Solid Mahogany Wood
For Use With
Dining Room
Width (In.)
19.7 in
Assembly
Assembled
Length
21.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-13891-ZORO
- Zoro #
- G923546484
- UPC #
- 193271436057
- Country of Origin
- Indonesia
- Material
- Viro Fiber(Seat, Backrest), Solid Mahogany Wood
- For Use With
- Dining Room
- Assembly
- Assembled
- Style
- Bohemian
- Color
- Caramel Brown, Natural Brown
Dimensions
- Width (In.)
- 19.7 in
- Length
- 21.7 in
- Height (In.)
- 33.8 in
Description
Enjoy an ambiance of hearty serenity in any layout embellished with the lovely Ariba dining chair. Made in Indonesia, this bohemian piece consists of a solid mahogany wood frame handwoven with durable viro fiber. The backrest and seat feature beautifully latticed strands of fiber for a light, airy display that offers a cozy embrace. The Ariba will arrive fully assembled and is fitted with rubber non-marking feet to work in any interior. A streamlined design rich with avantgarde artistry, the Ariba dining chair is sure to elevate any setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.