LV23DC2316WI-Columbia-Cabinet Hartman Mid-Century Modern Wood Storage Cabinet; Walnut Brown

  • Mfr # LV23DC2316WI-Columbia-Cabinet

  • Zoro # G303877382


product price:  $216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LV23DC2316WI-Columbia-Cabinet
Zoro #
G303877382
UPC #
193271192434
Country of Origin
Malaysia

Description

Shape the layout of your home with the refined, energetic style of the Hartman storage cabinet. Made in Malaysia, this cabinet exudes natural warmth with its walnut brown finished wood frame. Two shelves behind the doors provides secure storage space while the open shelf offers a convenient display for decorations. Requiring assembly, the Hartman exhibits a dynamic wood grain to convey a robust visual texture. With a sleek, streamlined design, the Hartman storage cabinet is a fantastic complement to the modern home.

Features
  • Hartman Mid-Century Modern Wood Storage Cabinet
  • Constructed from engineered wood and PVC
  • Two (2) enclosed shelves and one (1) open shelf
  • Angled legs
  • Assembly required
Specifications
  • Collection: Hartman
  • Color: Walnut Brown
  • Open Shelf Dimension: 17.50" W x 14.75" D x 9.25" H
  • Storage Behind Doors: 17.50" W x 14.75" D x 14.25" H
  • Legs Height: 6.75" H
  • Country of Origin: Malaysia
  • Dimension: 47" H x 19" W x 16.25" D
  • Weight: 59.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.