Madrona French Country Antique Brown Wood Coffee Table
- Mfr # 254-14095-ZORO
- Zoro # G923547269
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
MDF
Style
French Country
Height
19.5 in
For Use With
Living Room
Tabletop Color
Antique Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 254-14095-ZORO
- Zoro #
- G923547269
- UPC #
- 193271452309
- Country of Origin
- China
Dimensions
- Height
- 19.5 in
- Width
- 33.1 in
- Length
- 33.1 in
Details
- Tabletop Material
- MDF
- Style
- French Country
- For Use With
- Living Room
- Tabletop Color
- Antique Brown
- Assembled/Unassembled
- Assembled
Description
Garner an atmosphere of enduring grace with the lovely Madrona coffee table. Adeptly crafted in China, this French Country inspired piece consists of sturdy wood. Elegant legs brandished with stepped detailing create a striking display, directing attention to any decorations arranged on its lower shelf. The Madrona requires assembly and features a wide tray tabletop that beautifully anchors any arrangement. Sporting timeless craftsmanship, the Madrona coffee table enhances any arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.