Maeron Mid-Century Modern Walnut Brown Queen Platform Bed with Spindle Headboard
- Mfr # 254-13898-ZORO
- Zoro # G223547426
product price:Â
$
713.99
/ea
Free Shipping & Returns
Key Features
Material
Rubberwood, LVL(Bed Slats)
For Use With
Bedroom
Overall Width
64.8 in
Style
Mid-Century
Color
Walnut Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-13898-ZORO
- Zoro #
- G223547426
- UPC #
- 193271436149
- Country of Origin
- Malaysia
- Material
- Rubberwood, LVL(Bed Slats)
- For Use With
- Bedroom
- Style
- Mid-Century
- Color
- Walnut Brown
- Assembly
- Unassembled
Dimensions
- Overall Width
- 64.8 in
- Overall Length
- 86.9 in
- Overall Height
- 39.6 in
- Size
- Queen
Description
Classic elegance delivers refreshing beauty with the lovely Maeron platform bed. Made in Malaysia, this mid-century inspired piece is crafted from sturdy wood. Its delightful spindle design invokes classic grace while its wingback design creates a distinguished silhouette. The Maeron requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs complement the smooth geometry of the piece, making the Maeron platform a wonderful bedroom centerpiece.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.