Shop BAXTON STUDIO
See all product information
Create Account
Marisela Bedroom Set, Queen
- Mfr # 260-14378-14264-14263-14262-ZORO
- Zoro # G523546778
product price:Â
$
2,545.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood, Synthetic Rattan(HB Panel), MDF(Drawers), LVL(Bed Slats)
For Use With
Bedroom
Overall Height
79.8 in
Style
Mid-Century
Overall Length
85.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260-14378-14264-14263-14262-ZORO
- Zoro #
- G523546778
- UPC #
- 193271472703
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood, Synthetic Rattan(HB Panel), MDF(Drawers), LVL(Bed Slats)
- For Use With
- Bedroom
- Style
- Mid-Century
- Assembly
- Unassembled
- Color
- Black
Dimensions
- Overall Height
- 79.8 in
- Size
- 4-Piece, Queen
- Overall Length
- 85.9 in
- Overall Width
- 64.5 in
Description
The grand beauty of the Marisela bedroom set forms an environment of timeless grace. Made in Malaysia, this mid-century inspired set includes one canopy bed, one dresser, one chest, and one nightstand crafted from sturdy wood. The broad headboard is embellished with woven rattan for a beautifully textured backdrop while metal handles highlight the elegant nature of each piece. The Marisela requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Turned embellishments on each post reminiscent of bamboo stalks accentuate the intricate detail, making the Marisela bedroom set an outstanding arrangement.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.