Shop BAXTON STUDIO
See all product information
Create Account
Malaya Modern White Wood Twin Daybed with Scalloped Edges
- Mfr # 256-14020-ZORO
- Zoro # G523547560
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Rubberwood + MDF(Frame), LVL(Bed Slats)
Overall Height
32.4 in
Assembly
Unassembled
Style
Modern
Overall Length
41.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256-14020-ZORO
- Zoro #
- G523547560
- UPC #
- 193271447022
- Country of Origin
- Malaysia
- Material
- Solid Rubberwood + MDF(Frame), LVL(Bed Slats)
- Assembly
- Unassembled
- Style
- Modern
- Color
- White
- For Use With
- Children's Room
Dimensions
- Overall Height
- 32.4 in
- Overall Length
- 41.5 in
- Size
- Twin
- Overall Width
- 78.2 in
Description
The soothing beauty of modern design coalesces to form the stunning Malaya daybed. Made in Malaysia, this contemporary piece is crafted from sturdy wood. Scalloped borders create a graceful silhouette rich with artistic flair while encouraging an atmosphere of serenity. The Malaya requires assembly and utilizes wood slats for mattress support, eliminating the need for a box spring. Tapered legs complete the look, making the Malaya daybed an oasis of leisure.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.