White and Light Gray Wood And Linen Twin Bed Frame
- Mfr # 347214
- Zoro # G422888740
product price:Â
$
643.99
/ea
Key Features
Color
White
Material
Wood
Tufted
No
Upholstery Material
Linen
Mattress Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347214
- Zoro #
- G422888740
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length (In.)
- 37 in
- Width (In.)
- 43 in
- Size
- Twin
- Depth
- 82 in
Details
- Color
- White
- Material
- Wood
- Tufted
- No
- Upholstery Material
- Linen
- Mattress Included
- No
- Finish
- Matte
- Box Spring Required
- No
- Upholstery Design
- Partially Upholstered
- Upholstery Color
- Light Gray
- Nailhead Trim
- No
- Upholstered
- Yes
- Item
- Standard Beds
- Assembly Required
- Full Assembly Needed
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this white and light gray wood and linen twin bed frame. This partially upholstered bed frame is covered in a beautiful light gray linen that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 37-inch h x 43-inch w x 82-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.